Shop All Conduit Fittings
Killark
Gaskets For Covers
Mfr # OL-78-RG
Zoro # G0833817
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 15.88 in
- Finish Powder Epoxy Paint
- Features Neoprene Gasket
- Length 15.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OL-78-RG
- Zoro # G0833817
- UPC # 783936490151
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 15.88 in |
Length | 15.88 in |
Hub Size | 2-1/2 to 3 |
Width | 7.630 in |
Height (In.) | 5-1/2 in |
Height | 5.5 in |
Dimensions | 15.88 in x 7.63 in x 5.5 in |
Details
Color | Black |
Finish | Powder Epoxy Paint |
Item | Gaskets For Covers |
Features | Neoprene Gasket |
Application | For use with O Series fittings. |
For Use With | For Use With O Series Fittings. |
Material | Neoprene |
Type | Gasket |
Carton Quantity | 65 |
Series | O Series |
Package Net Weight | 0.2 |
Finish Type | Powder Epoxy Paint |
Description
Gaskets For Covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- KILLARK MtoF 90Deg Elbow, Haz Loc, 3/4In, Aluminum (BL-90-2WW)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- KILLARK Bushing, Reducing (R-32)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- Killark Conduit Fittings