Shop All Electrical Box Hardware
Killark
Gasket, 3 Gang, Neoprene
Mfr # 3FSRG
Zoro # G5070880
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Type Gasket
- For Use With Appleton FS/FD Series Cast Boxes
- Material Neoprene
- Sub-Category Other Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # 3FSRG
- Zoro # G5070880
- UPC # 783936190440
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.75 in |
Width | 6.4375 in |
Depth | 0.125 in |
Height | 2.75 in |
Dimensions | 4.75 in x 4.75 in x 2.75 in |
Size | 4.75 in x 4.75 in x 2.75 in |
Each - Width | 4.750 in |
Description
Gasket, Receptacle Type 3R, Mounting Orientation Horizontal, Lid Style No Lid, Number of Gangs 3, Material Neoprene, Color Black, Height 4.5625 in, Width 6.4375 in, Depth 0.125 in, For Use With Appleton FS/FD Series Cast Boxes, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T350D1)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- KILLARK Gasket, 1 Gang, Neoprene (FSRG)
- KILLARK Interior Panel, Panel Accessory, Aluminum (7997-5)
- KILLARK Cast Box Extension, Extension Accessory, Iron (FDCC-2M)
- KILLARK Control Stations Cs, Control Station Accessory, Aluminum (XNS-1C)
- KILLARK Hub Adapter, Adapter Accessory, Aluminum (ADUP-12)
- KILLARK Killark Box Grss, Box Accessory, Aluminum (GRSS-3)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (LP2346)
- Killark Electrical Box Hardware