Shop All Electrical Box Hardware
Killark
Gasket, 2 Gang, Neoprene
Mfr # 2FSRG
Zoro # G1564787
original price:
$7.55
14% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Type Gasket
- For Use With Hubbell 2F Series Box Covers
- Material Neoprene
- Sub-Category Other Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # 2FSRG
- Zoro # G1564787
- UPC # 783936190433
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.75 in |
Width | 4.75 in |
Height | 2.75 in |
Dimensions | 4.75 in x 4.75 in x 2.75 in |
Size | 4.75 in x 4.75 in x 2.75 in |
Each - Width | 4.750 in |
Details
Item | Gasket |
Number of Gangs | 2 |
Type | Gasket |
For Use With | Hubbell 2F Series Box Covers |
Material | Neoprene |
Sub-Category | Other Accessories |
Color | Gray |
Application | For standard and hostile locations. |
Finish | Powder Epoxy Paint |
Carton Quantity | 50 |
Special Features | Neoprene rubber replacement gasket for covers. |
Package Net Weight | 0.02 |
Finish Type | Powder Epoxy Paint |
Series | F |
Description
Gasket, Number of Gangs 2, Material Neoprene, Color Gray, For Use With Hubbell 2F Series Box Covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- KABLE KONTROL PVC Open Slot Wire Duct - 1" W x 1" H x 6.5' L - 12 pcs - Gray (PFOS1X1S)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- KILLARK Gasket, 1 Gang, Neoprene (FSRG)
- KILLARK Hub Adapter, Adapter Accessory, Aluminum (ADUP-12)
- KILLARK Control Stations Cs, Control Station Accessory, Aluminum (XNS-1C)
- KILLARK Cast Box Extension, Extension Accessory, Iron (FDCC-2M)
- KILLARK Gasket, 3 Gang, Neoprene (3FSRG)
- KILLARK Interior Panel, Panel Accessory, Aluminum (7997-5)
- RACO Retro Ring, Box Support Accessory, Galvanized steel, Square Box (205RAC)
- Killark Electrical Box Hardware