Shop All Conduit Fittings
Killark
Gasket, 0.1Lb
Mfr # VBNB
Zoro # G3629921
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile Butane
- Type Replacement Gasket
- UL File Number E30107 & E3397
- CSA File Number LR11852
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VBNB
- Zoro # G3629921
- UPC # 783936800011
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Gasket, 0.1Lb |
Material | Nitrile Butane |
Type | Replacement Gasket |
UL File Number | E30107 & E3397 |
CSA File Number | LR11852 |
Description
Gasket, 0.1Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XDWW)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- KILLARK Union, Size 1 1/4 In (UNY4)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2MWW)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- Killark Conduit Fittings