Shop All Disconnect Switches
Killark
Fusible Hazardous Location Disconnect Switch, 60 A, 600 V, 3 pole
Mfr # EXB-FDS-0603P
Zoro # G3200373
product price: $3,986.99
/ea
Free Shipping & Returns
$3,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Amps 60 A
- Duty Heavy Duty
- Voltage 600 V
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EXB-FDS-0603P
- Zoro # G3200373
- UPC # 783936012155
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 15 1/4 in |
Height | 15 1/4 in |
Depth | 12 1/4 in |
Maximum Enclosure Depth | 10.94 in |
Standard Conduit Size | 2 in |
Wire Size | 14 AWG |
Size | 10" x 10" x 8" |
Description
Hazardous Location Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 13 in, Duty Heavy Duty, Electrical Connection Bolt, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Stainless Steel Cover Bolts, Gasketed Flange with O-Ring, Stainless Steel Hinges, For Fuse Class Class J, Height 15 1/4 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Aluminum, Maximum Enclosure Depth 10.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- SCHNEIDER ELECTRIC HDSS TYPE1 240V 200 AMP 2 POLE Fuse (VH224N)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- ABB ColorKeyed Insulator For Disconnects Disconnect Switch Parts And Accessory, 10PK (MDBOOT-1)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- Killark Switches