Shop All Disconnect Switches
This Product is Discontinued
Killark
Fusible Hazardous Location Disconnect Switch, 30 A, 600 V, 3 pole (Discontinued)
Mfr # EXB-FDS-0303P
Zoro # G3409926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Amps 30 A
- Duty Heavy Duty
- Voltage 600 V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EXB-FDS-0303P
- Zoro # G3409926
- UPC # 783936012148
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 9 5/8 in |
Height | 14 5/16 in |
Width | 12 5/16 in |
Maximum Enclosure Depth | 8.94 in |
Standard Conduit Size | 2 in |
Wire Size | 14 AWG |
Length | 14.06 in |
Dimensions | 14.06 in x 12.3125 in x 14.3125 in |
Size | 8" x 10" x 6" |
Description
Hazardous Location Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 10 in, Duty Heavy Duty, Electrical Connection Bolt, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Stainless Steel Cover Bolts, Gasketed Flange with O-Ring, Stainless Steel Hinges, For Fuse Class Class J, Height 14 1/4 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Aluminum, Maximum Enclosure Depth 8.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.