Shop All Conduit Bodies & Covers
Killark
FS Box Shallow, R, Iron, 3/4"
Mfr # FSR-2M
Zoro # G1101943
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Iron
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSR-2M
- Zoro # G1101943
- UPC # 783936048949
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Size | 1 in x 1 in x 2 in |
Height | 2 in |
Length | 1 in |
Width | 1.000 in |
Each - Width | 1.000 in |
Dimensions | 1 in x 1 in x 2 in |
Details
Item | FS Box Shallow,R,Iron,3/4" |
Material | Iron |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
CSA File Number | LR11852 |
UL File Number | E3397 |
Hub Pattern | FSR |
Number of Outlet | 1 |
Package Net Weight | 2.2 |
Finish Type | Powder Epoxy Paint |
Type | Device Box |
Series | F |
Number Of Outlets | 1 |
Description
FS Box Shallow,R,Iron,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364AWKGL)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- GARDNER BENDER Rckr Swtch Rnd Hole Spst (GSW-51)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- Killark Conduit Bodies & Covers