Shop All Conduit Bodies & Covers
Killark
FS Box Shallow, R, Iron, 1/2"
Mfr # FSR-1M
Zoro # G1101900
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Iron
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Height 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSR-1M
- Zoro # G1101900
- UPC # 783936048529
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Height | 2.875 in |
Width | 5 in |
Length | 8.75 in |
Size | 8.75 in x 5 in x 2.875 in |
Each - Width | 5.000 in |
Dimensions | 8.75 in x 5 in x 2.875 in |
Details
Item | FS Box Shallow,R,Iron,1/2" |
Material | Iron |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Finish Type | Powder Epoxy Paint |
Series | F |
Number Of Outlets | 1 |
CSA File Number | LR11852 |
UPC | 783936000000 |
Type | Device Box |
Number of Outlet | 1 |
Package Net Weight | 2.32 |
Hub Pattern | FSR |
UL File Number | E3397 |
Description
FS Box Shallow,R,Iron,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006G)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Orange (HS365-S50-ORANGE)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H2006SSLP)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Outlet Body, 2 In. (OLL-6)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- Killark Conduit Bodies & Covers