Shop All Conduit Bodies & Covers
Killark
FS Box Shallow, L, Iron, 1/2"
Mfr # FSL-1M
Zoro # G1101858
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Iron
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Application Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FSL-1M
- Zoro # G1101858
- UPC # 783936048925
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Length | 8.75 in |
Height | 2.75 in |
Width | 5.125 in |
Size | 8.75 in x 5.125 in x 2.75 in |
Each - Width | 5.125 in |
Dimensions | 8.75 in x 5.125 in x 2.75 in |
Details
Item | FS Box Shallow,L,Iron,1/2" |
Material | Iron |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Package Net Weight | 2.18 |
Series | F |
Finish Type | Powder Epoxy Paint |
UL File Number | E3397 |
CSA File Number | LR11852 |
Number Of Outlets | 1 |
Type | Device Box |
UPC | 783936000000 |
Number of Outlet | 1 |
Hub Pattern | FSL |
Description
FS Box Shallow,L,Iron,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24A)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1 In. (GRE100-A)
- Killark Conduit Bodies & Covers