Shop All Push Button Control Stations
Killark
Front Cover, HazLoc, 3P, On/Off
Mfr # FXS-8C
Zoro # G1838182
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Features Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use.
- Legend On/Off
- Type of Operator Tumbler Switch
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FXS-8C
- Zoro # G1838182
- UPC # 783936194899
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 6.5 in x 6.125 in x 4.75 in |
Width | 3.6875 in |
Depth | 3.625 in |
Height | 6.8125 in |
Length | 6.5 in |
Dimensions | 6.5 in x 6.125 in x 4.75 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Aluminum, Includes 3-Way Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- EATON BUSSMANN Circuit Limiter, ANL Series, 200A, Fast-Acting, 32V AC, Bolt-On (ANL-200)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- Killark Push Button Control Stations