Shop All Push Button Control Stations
Killark
Front Cover, HazLoc, 1P, On/Off
Mfr # FXS-1C
Zoro # G2825252
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Features Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
- Legend On/Off
- Type of Operator Tumbler Switch
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FXS-1C
- Zoro # G2825252
- UPC # 783936194738
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 6.63 in x 6 in x 4.38 in |
Height | 6.8125 in |
Depth | 3.625 in |
Width | 3.6875 in |
Length | 6.63 in |
Dimensions | 6.63 in x 6 in x 4.38 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Aluminum, Includes 1-Pole, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- Killark Push Buttons & Indicators