Shop All Hazardous Location Lighting Fixtures
Killark
FLUOR 64W 120-277V HSG/GLOBE
Mfr # EQF6430
Zoro # G0367403
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 64
- Lamp Type Fluorescent
- Lamp Watts 32
- Ambient Temp. Range -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EQF6430
- Zoro # G0367403
- UPC # 783936149639
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 8 13/16 in |
Height | 11 15/16 in |
Width | 8 13/16 in |
Overall Width | 8 13/16 in |
Overall Height | 11 15/16 in |
Overall Length | 8 13/16 in |
Description
Compact Fluorescent Light Fixture, Lighting Technology Compact Fluorescent, Number of Bulbs 2, Overall Height 11 15/16 in, Overall Length 8 13/16 in, Overall Width 8 13/16 in, Color Temperature 4000K, 120 to 277V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Fluorescent, For Max. Bulb Wattage 64 W, For Number of Bulbs 2, Housing Color Tan, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB522)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- CELEBRATIONS REPLC LED BULB C9 WW 5PK (11229-71)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Fully Configured Fixture (EMI15X2G)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- Killark Hazardous Location Lighting Fixtures