Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, MHPS, M138
Mfr # KFP250-76
Zoro # G2911097
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 250 W
- LED Replacement For 250W MH/HPS
- Lamp Type Metal Halide
- Lamp Watts 250 W
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KFP250-76
- Zoro # G2911097
- UPC # 783936014746
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 3/8 in |
Height | 18 in |
Fixture Height | 23 in |
Fixture Width | 18 1/8 in |
Width | 11 in |
Fixture Length | 10 1/8 in |
Description
Hazardous Location Floodlight, Fixture Wattage 250 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Fixture Mounting Location Wall, Mount Type Trunnion, Height 18 in, Width 11 in, Includes Lamp No, Suggested Lamp Item No. 4PL07, Lamp Watts 250 W, Fixture Housing Color Bronze, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Daylight 40 Watt Equivalence 4 pk (BPCFC4050WFIL/4)
- LEVITON FLUORESCENT LAMPS GX23 GX23-2 BASE LMPHLDR (26720-400)
- CURRENT Relax LED A15 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (36980)
- POWERZONE Flashlght Tactical Led 5W 500L (12093)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Fully Configured Fixture (EMI15X2G)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- Killark Hazardous Location Lighting Fixtures