Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, MHPS, M137
Mfr # KFP170-76
Zoro # G2614053
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 170 W
- LED Replacement For 170W MH/HPS
- Lamp Watts 175 W
- Lamp Type Metal Halide
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KFP170-76
- Zoro # G2614053
- UPC # 783936014708
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 3/8 in |
Height | 18 in |
Width | 11 in |
Fixture Height | 23 in |
Fixture Length | 10 1/8 in |
Fixture Width | 18 1/8 in |
Description
Hazardous Location Floodlight, Fixture Wattage 170 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 170W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Fixture Mounting Location Wall, Mount Type Trunnion, Height 18 in, Width 11 in, Includes Lamp No, Suggested Lamp Item No. 1E686, Lamp Watts 175 W, Fixture Housing Color Bronze, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Candolier 5Lt Celeb (1505-71)
- ILC Replacement for GE General Electric G.E Ge232maxp-n/ultra (GE232MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- ELCO LIGHTING Koto™ Accessories (L49)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- Killark Hazardous Location Lighting Fixtures