Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, MHPS, M102
Mfr # KWPP150
Zoro # G1537015
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 150 W
- LED Replacement For 150W HPS/MH
- Lamp Type Metal Halide
- Lamp Watts 150 W
- Ambient Temp. Range -40 to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KWPP150
- Zoro # G1537015
- UPC # 783936377278
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 14 1/2 in |
Height | 14 in |
Fixture Height | 14 in |
Width | 7 1/8 in |
Fixture Length | 7 1/8 in |
Fixture Width | 14 1/2 in |
Description
Wall Pack, Fixture Wattage 150 W, Voltage 120 to 277 V AC, Light Distribution Shape NEMA 4, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocell, Light Technology Metal Halide, Height 14 in, Width 7 1/8 in, Includes Lamp No, Suggested Lamp Item No. 2F192, Lamp Watts 150 W, Rated Life 15,000 hr, Fixture Housing Color Brown, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass, IP Rating IP66, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4311 replacement light bulb lamp (S4311 SATCO)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- ILC Replacement for TCP 10709 replacement light bulb lamp (10709 TCP)
- ILC Replacement for Federal Signal K8107251a replacement light bulb lamp (K8107251A FEDERAL SIGNAL)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- Killark Hazardous Location Lighting Fixtures