Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, HPS, S55
Mfr # KFS150-76
Zoro # G0633062
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 150 W
- LED Replacement For 150W MH/HPS
- Lamp Watts 150 W
- Lamp Type High Pressure Sodium
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KFS150-76
- Zoro # G0633062
- UPC # 783936384085
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 3/8 in |
Height | 18 in |
Width | 11 in |
Fixture Length | 10 1/2 in |
Fixture Width | 18 1/2 in |
Fixture Height | 23 in |
Description
Hazardous Location Floodlight, Lumens 16,000 lm, Fixture Wattage 150 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Fixture Mounting Location Wall, Mount Type Trunnion, Height 18 in, Width 11 in, Includes Lamp No, Suggested Lamp Item No. 2VAD7, Lamp Watts 150 W, Fixture Housing Color Bronze, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Wide LED Flood Light with Strobe - Square Lens (1492232)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- ILC Replacement For SATCO S29760 (S29760)
- GOLIGHT Stryker ST Series Portable Magnetic Base White LED w/Wireless (30005ST)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- Killark Hazardous Location Lighting Fixtures