Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, HPS, S54
Mfr # KWPS100
Zoro # G1629521
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100 W
- LED Replacement For 100W HPS/MH
- Lamp Watts 100 W
- Lamp Type High Pressure Sodium
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KWPS100
- Zoro # G1629521
- UPC # 783936377087
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 14 1/2 in |
Height | 14 in |
Fixture Length | 7 1/8 in |
Fixture Width | 14 1/2 in |
Fixture Height | 14 in |
Width | 7 1/8 in |
Description
Wall Pack, Fixture Wattage 100 W, Voltage 120 to 277 V AC, Light Distribution Shape NEMA 4, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology High Pressure Sodium, Height 14 in, Width 7 1/8 in, Includes Lamp No, Suggested Lamp Item No. 4V604, Lamp Watts 100 W, Rated Life 24,000 hr, Fixture Housing Color Brown, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass, IP Rating IP66, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- ILC Replacement for Venture Lighting MH 150w/u/ps/740 replacement light bulb lamp (MH 150W/U/PS/740 VENTURE LIGHTING)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- Killark Hazardous Location Lighting Fixtures