Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, HPS, S51
Mfr # KFS400-76
Zoro # G1401696
original price:
$819.88
11% off
new price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 400 W
- LED Replacement For 400W MH/HPS
- Lamp Type High Pressure Sodium
- Lamp Watts 400 W
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KFS400-76
- Zoro # G1401696
- UPC # 783936384153
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 3/8 in |
Height | 18 in |
Fixture Length | 10 1/8 in |
Fixture Width | 18 1/8 in |
Width | 11 in |
Fixture Height | 23 in |
Description
Hazardous Location Floodlight, Lumens 50,000 lm, Fixture Wattage 400 W, Voltage 120/208/240/277V, Light Distribution Shape NEMA 7x6, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Fixture Mounting Location Wall, Mount Type Trunnion, Height 18 in, Width 11 in, Includes Lamp No, Suggested Lamp Item No. 6VR48, Lamp Watts 400 W, Fixture Housing Color Bronze, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bell White Glass Lamp Shade (8127200)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- Killark Hazardous Location Lighting Fixtures