Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, HPS, S50
Mfr # KFS250-76
Zoro # G3406033
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 250 W
- LED Replacement For 250W MH/HPS
- Lamp Type High Pressure Sodium
- Lamp Watts 250 W
- Voltage 120 to 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KFS250-76
- Zoro # G3406033
- UPC # 783936384115
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 3/8 in |
Height | 18 in |
Width | 11 in |
Fixture Length | 10 1/2 in |
Fixture Height | 23 in |
Fixture Width | 18 1/8 in |
Description
Hazardous Location Floodlight, Lumens 27,500 lm, Fixture Wattage 250 W, Voltage 120 to 480V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Fixture Mounting Location Wall, Mount Type Trunnion, Height 18 in, Width 11 in, Includes Lamp No, Suggested Lamp Item No. 6V250, Lamp Watts 250 W, Fixture Housing Color Bronze, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl56 Series (RL56TRMSNB)
- SATCO 23W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7228)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- Killark Hazardous Location Lighting Fixtures