Shop All Conduit Fittings
Killark
Flex Coupling, Size 3/4 in., Flex L 12 in.
Mfr # ECFUF-212
Zoro # G3303973
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Flexible Coupling With Female Union
- Conduit Fitting Material Bronze with Zinc Plated Steel Union and Nipple
- Conduit Size 3/4"
- Color Bronze
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECFUF-212
- Zoro # G3303973
- UPC # 783936105727
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 18 1/4 in |
Overall Length - Flexible Coupling | 18 1/4 in |
Length | 18-1/4" |
Flex Length | 12 in |
Width | 1-3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Height (In.) | 1-3/4 in |
Hub Size | 3/4 |
Outside Diameter | 1.75 in |
Overall Height | 1 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 3/4 in |
Height | 1.75 in |
Dimensions | 18.25 in x 1.75 in x 1.75 in |
Description
Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 12 in, Overall Length 18 1/4 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Thread Gender Female to Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- CALCONDUIT Nipple, 1 in. x 6 in., GRC (876643)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- Killark Conduit Fittings