Shop All Conduit Fittings
Killark
Flex Coupling, Size 1/2 in., Flex L 24 in.
Mfr # ECFUF-124
Zoro # G1884102
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Flexible Coupling With Female Union
- Conduit Fitting Material Bronze with Zinc Plated Steel Union and Nipple
- Conduit Size 1/2"
- Color Bronze
- Overall Length 30 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECFUF-124
- Zoro # G1884102
- UPC # 783936105680
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 30 1/8 in |
Flex Length | 24 in |
Overall Length - Flexible Coupling | 30 1/8 in |
Length | 30-1/8" |
Thread Size | 1/2 in |
Height (In.) | 1-1/2 in |
Trade Size | 1/2 in |
Width | 1-1/2 in |
Hub Size | 1/2 |
Outside Diameter | 1.5 in |
Overall Width | 1 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 1/2 in |
Height | 1.5 in |
Dimensions | 30.125 in x 1.5 in x 1.5 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 24 in, Overall Length 30 1/8 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Thread Gender Female to Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- Killark Conduit Fittings