Shop All Conduit Fittings
Killark
Flex Coupling, Size 1/2 in., Flex L 12 in.
Mfr # ECFUF-112
Zoro # G3254264
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Flexible Coupling With Female Union
- Conduit Fitting Material Bronze with Zinc Plated Steel Union and Nipple
- Conduit Size 1/2"
- Color Bronze
- Overall Length 18 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECFUF-112
- Zoro # G3254264
- UPC # 783936105666
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 18 1/8 in |
Flex Length | 12 in |
Overall Length - Flexible Coupling | 18 1/8 in |
Length | 19 in |
Hub Size | 1/2 |
Width | 2.625 in |
Height (In.) | 2-5/8 in |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Overall Height | 2 1/16 in |
Outside Diameter | 1.5 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 1/16 in |
Dimensions | 19 in x 2.625 in x 2.625 in |
Height | 2.625 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 12 in, Overall Length 18 1/8 in, Overall Height 2 1/16 in, Overall Width 2 1/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Thread Gender Female to Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Support Ring Xac (XACA971)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035L)
- KILLARK Bushing, Reducing (RE31S)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- Killark Conduit Fittings