Shop All Emergency Lights
Killark
Flashing, Xenon, Amber, 60 to 80 Flashes
Mfr # NVSZMFG01ABG
Zoro # G1215697
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Wall
- Housing Material Polyester
- Series NVS
- Emergency Battery Backup No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVSZMFG01ABG
- Zoro # G1215697
- UPC # 783936071213
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Width | 12 39/64 in |
Width (In.) | 7.26 |
Nominal Length | 7 15/64 in |
Dia. (In.) | 7.26 |
Nominal Height | 11 3/16 in |
Length (In.) | 4.22 |
Height (In.) | 12.6 |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 12 5/8 in |
Overall Height | 11 1/4 in |
Overall Length | 7 1/4 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- ILC Replacement For OSRAM SYLVANIA H44GS100M (H44GS-100M)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- COMPASS Emergency Light, LED, Shielded, Wet Loc (CU2SO)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- LUMAPRO Emergency Light, 8-7/8in. H, 5.4W, Incand (40CP79)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EVHC12)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- Killark Emergency Lights