Shop All Conduit Fittings
Killark
FKA Fixture Hanger, 3/4"
Mfr # FKA-22
Zoro # G1101803
product price: $39.89
/ea
Sold in multiples of 5 for $199.45
$199.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Metal Conduit
- Color Gray
- Overall Length 6.88 in
- Features Ball joint permits fixture to hang plumb, Fixture may swing up to 20 Degrees from vertical in any direction
- Length 6.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FKA-22
- Zoro # G1101803
- UPC # 783936170930
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 6.88 in |
Length | 6.88 in |
Width | 3-3/4 in |
Height (In.) | 5-1/2 in |
Height | 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Details
For Conduit Type | Threaded Metal Conduit |
Color | Gray |
Item | FKA Fixture Hanger,3/4" |
Features | Ball joint permits fixture to hang plumb, Fixture may swing up to 20 Degrees from vertical in any direction |
For Use With | For Use with Threaded Metal Conduit, For Hanging Plumb |
Material | Copper-free aluminum |
Application | For use with threaded metal conduit. For hanging plumb. |
Type | Aluminum Fixture Hanger |
Package Net Weight | 0.34 |
Carton Quantity | 5 |
Description
FKA Fixture Hanger,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- KILLARK Bushing, Reducing (RE32S)
- JOHNSON CONTROLS Current Sensor Solid, 020/40/80 (H721LC)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- Killark Conduit Fittings