Shop All Conduit Fittings
Killark
Fixture Stem, FH, 3/4" 1/2"
Mfr # FHT-21
Zoro # G1101779
Sold in multiples of 25 for $1,821.25
$1,821.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Metal Conduit
- Color Gray
- Features Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical
- Material Copper-free aluminum
- For Use With For Use with Threaded Metal Conduit, For Hanging Plumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FHT-21
- Zoro # G1101779
- UPC # 783936170749
- Country of Origin Mexico
- Category Conduit Fittings
Details
For Conduit Type | Threaded Metal Conduit |
Color | Gray |
Item | Fixture Stem,FH,3/4" 1/2" |
Features | Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical |
Material | Copper-free aluminum |
For Use With | For Use with Threaded Metal Conduit, For Hanging Plumb |
Application | For use with threaded metal conduit. For hanging plumb. |
Type | Aluminum Splice Box/Flexible Fixture Hanger |
UPC | 783936000000 |
Package Net Weight | 0.86 |
Carton Quantity | 25 |
Description
Fixture Stem,FH,3/4 In. 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- Killark Conduit Fittings