Shop All Hazardous Location Lighting Fixtures
Killark
Fixture, Fluorescent, Hazardous, F32T8
Mfr # LZ2S32230
Zoro # G1900403
product price: $1,461.99
/ea
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Linear Fluorescent
- Fixture Wattage 64
- Lamp Watts 32 W
- Lamp Type Fluorescent
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LZ2S32230
- Zoro # G1900403
- UPC # 783936395692
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 53 1/2 in |
Height | 6 15/16 in |
Length (In.) | 53.51 |
Width (In.) | 8.03 |
Height (In.) | 6.92 |
Width | 8 1/32 in |
Nominal Size - Fixtures | 1 ft x 1/2 ft |
Overall Width | 1 in |
Overall Height | 6 1/2 in |
Overall Length | 4 1/2 in |
Description
Hazardous Location Lighting Fixtures, Linear Fluorescent Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F32T8, Lamp Watts 32 W, Suggested Lamp Item No. 4PL16, Fixture Wattage 64, Voltage 120 to 277V AC, No Lamp Included, Ambient Temp. Range -18 to 40 Degrees F, Housing Material Polyester, Unfinished Housing Finish, Lens Material Polycarbonate, Ceiling Mounting, Length 53 1/2 in, Height 6 15/16 in, Width 8 1/32 in, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- CRAFTMADE Britannia 2 Light Outdoor Flushmount in OiLED Bronze Outdoor (Z3017-OBO)
- ILC Replacement for Germicidal F10t8/gl replacement light bulb lamp (F10T8/GL GERMICIDAL)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- Killark Hazardous Location Lighting Fixtures