Shop All Hazardous Location Lighting Fixtures
Killark
Fixture, Fluorescent, Hazardous, F32T8,120v
Mfr # LZ2SE2-32230
Zoro # G1144446
Free Shipping & Returns
$2,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Linear Fluorescent
- Fixture Wattage 64
- Lamp Watts 32 W
- Lamp Type Compact Fluorescent
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LZ2SE2-32230
- Zoro # G1144446
- UPC # 783936395883
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 53 1/2 in |
Height | 6 15/16 in |
Length (In.) | 53.51 |
Width (In.) | 8.03 |
Height (In.) | 6.92 |
Width | 8 1/32 in |
Nominal Size - Fixtures | 1 ft x 1/2 ft |
Overall Height | 6 1/2 in |
Overall Width | 1 in |
Overall Length | 4 1/2 in |
Description
Hazardous Location Lighting Fixtures, Linear Fluorescent Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F32T8, Lamp Watts 32 W, Suggested Lamp Item No. 4PL16, Fixture Wattage 64, Voltage 120 to 277V AC, No Lamp Included, Ambient Temp. Range -18 to 40 Degrees F, Housing Material Steel, Unfinished Housing Finish, Lens Material Polycarbonate, Ceiling Mounting, Length 53 1/2 in, Height 6 15/16 in, Width 8 1/32 in, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- ILC Replacement for Pelican Water Puv-7 replacement light bulb lamp (PUV-7 PELICAN WATER)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 8-Pack (LR21451-8PK)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- Killark Hazardous Location Lighting Fixtures