Shop All Hazardous Location Lighting Accessories
Killark
Fixture Accessory
Mfr # VMAG17WW
Zoro # G2585441
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessories
- For Use With VE3Q Series Emergency Fixture
- Width (In.) 6.75 in
- Match Code 4
- Height (In.) 7.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMAG17WW
- Zoro # G2585441
- UPC # 783936786674
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 6.75 in |
Height (In.) | 7.53 in |
Length (In.) | 6.75 in |
Overall Length | 6 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 7 1/2 in |
Details
Item | Hazardous Location Guard |
Type | Hazardous Location Lighting Accessories |
For Use With | VE3Q Series Emergency Fixture |
Match Code | 4 |
Description/Special Features | Tan Color, Aluminum Construction |
Standards | C22.2 No. 137-M1981, Electric Luminaires For Use in Hazardous Location, UL 1598 Listed and C22.2 No. 250-0-08, Luminaries, UL 1598A Listed, Supplemental Requirements For Luminaires For Installation On Marine Vessels, UL 844 Luminaires For Use in Hazardous (Classified) Locations |
Color | Tan |
Material | Aluminum |
Description
For Use With VE3Q Series Emergency Fixture, 6 3/4 in Overall Length, 6 3/4 in Overall Width, 7 1/2 in Overall Height, Not Applicable Gauge, Aluminum, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fpc22/835 replacement light bulb lamp (FPC22/835 SATCO)
- SYLVANIA Sylvania CF26DD/E/830 w/ G24q-3 Base, 26W, 1710 Lumens, 3000K (20722)
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- ILC Replacement for Target Tech Lp3p replacement light bulb lamp (LP3P TARGET TECH)
- KILLARK Adapter Plate (VBA)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Mounting Box Wall Bracket (EZB2)
- Killark Hazardous Location Lighting Accessories