Shop All Conduit Fittings
Killark
Fixture Acc., Kits, Misc, LF
Mfr # FHC-22
Zoro # G1101751
product price: $92.39
/ea
Sold in multiples of 5 for $461.95
Free Shipping & Returns
$461.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Metal Conduit
- Color Gray
- Overall Length 11 in
- Features Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical
- Material Copper-free aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FHC-22
- Zoro # G1101751
- UPC # 783936170619
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 11 in |
Length | 11 in |
Width | 7 in |
Height (In.) | 3-3/4 in |
Height | 3.75 in |
Dimensions | 11 in x 7 in x 3.75 in |
Details
For Conduit Type | Threaded Metal Conduit |
Color | Gray |
Item | Fixture Acc.,Kits,Misc,LF |
Features | Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical |
Material | Copper-free aluminum |
Application | For use with threaded metal conduit. For hanging plumb. |
For Use With | For Use with Threaded Metal Conduit, For Hanging Plumb |
Type | Aluminum Splice Box/Flexible Fixture Hanger |
UPC | 783936000000 |
Package Net Weight | 0.75 |
Carton Quantity | 5 |
Description
Fixture Acc.,Kits,Misc,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 240/480V AC (31EH44)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- KILLARK Bushing, Reducing (R-63)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- Killark Conduit Fittings