Shop All Conduit Fittings
Killark
Fitting, Sealing, 1/2in
Mfr # EY-1M
Zoro # G0492143
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Duraloy Iron
- Conduit Size 1/2"
- Color Silver
- Finish Powder Epoxy Paint
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # EY-1M
- Zoro # G0492143
- UPC # 783936111438
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Length | 5 in |
Overall Length - Fitting | 3 1/16 in |
Hub Size | 1/2 |
Width | 10 in |
Height | 0.1 in |
Dimensions | 5 in x 10 in x 0.1 in |
Description
Sealing Fitting, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D; Class I, Zone 1, Groups IIB, IIA; Class II, Division 1 and 2, Groups E, F, G; Class III, Used For Sealing Conduit, Silver, Conduit Orientation Vertical, UL 886, CSA C22.2 No 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK Bushing, Reducing (R-32)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK Union, Female, 2 In (GUF-6)
- KILLARK Bushing, Reducing (R-65)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- Killark Conduit Fittings