Shop All Conduit Fittings
Killark
Fitting, Sealing, 1/2in
Mfr # ENY-1M
Zoro # G2071291
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Duraloy Iron
- Conduit Size 1/2"
- Color Gray
- Overall Length 3 15/16 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ENY-1M
- Zoro # G2071291
- UPC # 783936111315
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 15/16 in |
Overall Length - Fitting | 3 15/16 in |
Length | 3-15/16" |
Trade Size | 1/2 in |
Width | 10 in |
Thread Size | 1/2 in |
Hub Size | 1/2 |
Height (In.) | 0.1 in |
Turning Radius | 1.09 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 5 in x 10 in x 0.1 in |
Height | 0.1 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 3 15/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Used for Sealing Conduit, Gray, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- Killark Conduit Fittings