Shop All Electrical Box Hardware
Killark
Fitting Seal, NOVAL Accessory, Iron
Mfr # ENY-3M
Zoro # G3159646
product price: $45.65
/ea
Sold in multiples of 5 for $228.25
$228.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealing Fitting
- Material Iron
- Length 5 in
- Sub-Category Fittings
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ENY-3M
- Zoro # G3159646
- UPC # 783936111339
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 5 in |
Width | 10 in |
Conduit Size (In.) | 1 in |
Height | 0.1 in |
Dimensions | 5 in x 10 in x 0.1 in |
Each - Width | 10.000 in |
Hub Size | 1 |
Details
Item | Fitting Seal |
Type | Sealing Fitting |
Material | Iron |
Sub-Category | Fittings |
Color | Gray |
Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to |
Finish | Powder Epoxy Paint |
Series | ENY |
Special Features | Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating. |
Finish Type | Powder Epoxy Paint |
Carton Quantity | 5 |
UL File Number | E10514 |
CSA File Number | LR11716 |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups A, B, C, D;Class I, Zones 1 & 2, Groups IIC, IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Package Net Weight | 1.93 |
Description
Fitting Sealing 1In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- Killark Electrical Box Hardware