Shop All Conduit Fittings
Killark
Fitting Like 2My99 But 1 1/4
Mfr # ENY-4M
Zoro # G0834167
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 3-1/2 in
- Finish Powder Epoxy Paint
- Application Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ENY-4M
- Zoro # G0834167
- UPC # 783936111346
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Length | 3.5 in |
Width | 3-1/2 in |
Hub Size | 1-1/4 |
Height (In.) | 7-7/8 in |
Height | 7.875 in |
Dimensions | 3.5 in x 3.5 in x 7.875 in |
Details
Color | Gray |
Finish | Powder Epoxy Paint |
Item | Fitting Like 2My99 But 1 1/4 |
Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to |
Hazardous Location | Yes |
Material | Iron |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Type | Sealing Fitting |
UL File Number | E10514 |
CSA File Number | LR11716 |
Series | ENY |
Finish Type | Powder Epoxy Paint |
Package Net Weight | 3.06 |
Description
Fitting Like 2My99 But 1 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- BISSELL Cv Onepass Filter Kit (1008)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- Killark Conduit Fittings