Shop All Conduit Fittings
Killark
F to F 90Deg Elbow, Haz Loc, 3/4In, Iron
Mfr # FF-90-2MWW
Zoro # G4209012
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FF-90-2MWW
- Zoro # G4209012
- UPC # 783936170244
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 1/4 in |
Overall Length - Fitting | 2 1/4 in |
Length | 2-1/4" |
Height (In.) | 3 in |
Width | 2 in |
Trade Size | 3/4 in |
Hub Size | 3/4 in |
Overall Width | 2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 2 1/4 in, Overall Height 3 in, Overall Width 2 in, Weight 0.45 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, FF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- Killark Conduit Fittings