Shop All Conduit Fittings
Killark
F to F 90Deg Elbow, Haz Loc, 3/4In, Alum
Mfr # FF-90-2WW
Zoro # G4009871
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FF-90-2WW
- Zoro # G4009871
- UPC # 783936170046
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 1/4 in |
Length | 2-1/4" |
Overall Length - Fitting | 2 1/4 in |
Trade Size | 3/4 in |
Width | 2 in |
Height (In.) | 3 in |
Hub Size | 3/4 in |
Overall Height | 3 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 2 1/4 in, Overall Height 3 in, Overall Width 2 in, Weight 0.17 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, FF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Black (WL923)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (23AC2)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black (HBL8420)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- Killark Conduit Fittings