Shop All Conduit Fittings
Killark
F to F 90Deg Elbow, Haz Loc, 1/2In, Iron
Mfr # FF-90-1MWW
Zoro # G4141593
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FF-90-1MWW
- Zoro # G4141593
- UPC # 783936170237
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 in |
Overall Length - Fitting | 2 in |
Length | 2" |
Height (In.) | 2 in |
Width | 2 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 2 in, Overall Height 2 in, Overall Width 2 in, Weight 0.34 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, FF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P0604)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (XTCE018C01B)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Bushing, Reducing (RE31S)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- KILLARK Union, Size 1 1/2 In (UNY5)
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- Killark Conduit Fittings