Shop All Conduit Fittings
Killark
F to F 45Deg Elbow, Haz Loc, 1/2In, Iron
Mfr # FF-45-1MWW
Zoro # G4150063
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FF-45-1MWW
- Zoro # G4150063
- UPC # 783936170268
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 3/8 in |
Length | 2-3/8" |
Overall Length - Fitting | 2 3/8 in |
Width | 2 in |
Height (In.) | 2 in |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Elbow, 45 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 2 3/8 in, Overall Height 3 in, Overall Width 2 in, Weight 0.41 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, FF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- KILLARK Union, Size 1 1/2 In (UNY5)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- KILLARK Union, Female, 2 In (GUF-6)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- Killark Conduit Fittings