Shop All Conduit Fittings
Killark
EY Sealing Fitting, 25 Fill, Duraloy, 1/2
Mfr # EY-50MWW
Zoro # G6881493
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Duraloy Iron
- Color Gray
- Overall Length 3 5/16 in
- Finish Powder Epoxy Paint
- Standards cCSAus Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EY-50MWW
- Zoro # G6881493
- UPC # 783936089973
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 3 5/16 in |
Overall Length - Fitting | 3 5/16 in |
Width | 10 in |
Thread Size | 1/2 in |
Height (In.) | 0.1 in |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Turning Radius | 1.69 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Sealing Fitting - Vertical, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 3 5/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Used In Hazardous Locations to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pushbuttons (413NU)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- KILLARK Bushing, Reducing (RE65S)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- Killark Conduit Fittings