Shop All Conduit Fittings
Killark
EY Sealing Fitting, 25 Fill, Alum, 1/2
Mfr # EY-50WW
Zoro # G6883158
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Color Gray
- Overall Length 3 5/16 in
- Finish Powder Coated
- Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EY-50WW
- Zoro # G6883158
- UPC # 783936089959
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 3 5/16 in |
Overall Length - Fitting | 3 5/16 in |
Width | 10 in |
Thread Size | 1/2 in |
Height (In.) | 0.1 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Turning Radius | 1.69 in |
Description
Sealing Fitting - Vertical, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 3 5/16 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Used In Hazardous Locations to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Grn Painted Steel, 12 Gauge (FS-200SS GR 12.00)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXX)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- KILLARK Union, Female, 2 In (GUF-6)
- Killark Conduit Fittings