Shop All Hazardous Location Lighting Accessories
Killark
Extension, For NV2 Series
Mfr # NVEXTG
Zoro # G0564767
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With NV2 Series
- Includes Reflector
- Height (In.) 3.17 in
- Standards NEMA 4; NEMA 4X, Class I, Division 2, Group B, C, D, Class II, Division 2, Group F, G, llA, llB, llC, Class lII, IP66, UL Marine Rated (US only), Zone 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVEXTG
- Zoro # G0564767
- UPC # 783936009698
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 3.17 in |
Length (In.) | 4.75 in |
Width (In.) | 4.75 in |
Overall Width | 4 3/4 in |
Overall Height | 3 1/6 in |
Overall Length | 4 3/4 in |
Details
Item | Hazardous Location Extension |
Type | Hazardous Location Lighting Accessory |
For Use With | NV2 Series |
Includes | Reflector |
Standards | NEMA 4; NEMA 4X, Class I, Division 2, Group B, C, D, Class II, Division 2, Group F, G, llA, llB, llC, Class lII, IP66, UL Marine Rated (US only), Zone 2 |
Material | Polyester |
Finish | Epoxy Powder Coat |
Color | Gray |
Mounting Style | Wall |
Description
Hazardous Location Extension, Mounting Style Wall, For Use With NV2 Series, Overall Width 4 3/4 in, Overall Length 4 3/4 in, Overall Height 3 1/6 in, Includes Reflector, Material Polyester, Finish Epoxy Powder Coat, Color Gray, Standards NEMA 4; NEMA 4X, Class I, Division 2, Group B, C, D, Class II, Division 2, Group F, G, llA, llB, llC, Class lII, IP66, UL Marine Rated (US only), Zone 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps TLD15W/33 (TLD15W/33)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- IQ AMERICA LM1801WH Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount WH (LM1801WH)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- KILLARK Guard, For NV2 Series (NV2GG)
- Killark Hazardous Location Lighting Accessories