Shop All Hazardous Location Lighting Accessories
Killark
Explosion Proof Mounting Bodies Jah-2
Mfr # JAH-2
Zoro # G3216538
product price: $64.95
/ea
Sold in multiples of 5 for $324.75
$324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet Body Cover
- Includes Set Screws
- Housing Finish Unfinished
- CA Title 24 Compliant No
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # JAH-2
- Zoro # G3216538
- UPC # 783936365060
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Hub Size | 3/4 |
Details
Item | Explosion Proof Mounting Bodies Jah-2 |
Type | Outlet Body Cover |
Includes | Set Screws |
Housing Finish | Unfinished |
CA Title 24 Compliant | No |
Dimmable | No |
Bulbs Included | No |
Emergency Battery Backup | No |
Safety Rating | Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Series | JL/JAL |
UL/CSA/ETL Listed | CSA Certified, UL Listed |
Housing Material | Aluminum |
Number of Bulbs | 0 |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | For use with JAL Series outlet bodies. |
Finish | Natural |
Package Net Weight | 0.83 |
UPC | 783936000000 |
Carton Quantity | 5 |
Cover Type | Hub |
Description
Explosion Proof Mounting Bodies Jah-2, Housing Material Aluminum, Unfinished Housing Finish, Includes Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- KILLARK Guard, For NV2 Series (NV2GG)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Pendant Mount, Splice Box, 1/2In (VGA-1)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- Killark Hazardous Location Lighting Accessories