Shop All Electrical Box Hardware
Killark
Enclosure Panel, NOVAL Accessory, Aluminum
Mfr # 17624
Zoro # G3159549
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 23 in
- Sub-Category Panel and Panel Accessories
- Width 35 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 17624
- Zoro # G3159549
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 23 in |
Width | 35 in |
Details
Item | Enclosure Panel |
Material | Aluminum |
Sub-Category | Panel and Panel Accessories |
Color | Gray |
Description
Enclosure Panel 24 X 36 X 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- GE Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC (THHQB2160)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B20/3 L Series 20A, 3 Pole, 480V AC, B Curve (33V910)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- Killark Electrical Box Hardware