Killark

Em Rplcement Fem Conn Bl Lf


product price: $78.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Type Terminal Block
  • Height 3 in
  • Width 5.000 in
  • Application For use with E Series lighting.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3 in
Width 5.000 in
Size 5.5 in x 5 in x 3 in
Length 5.5 in
Each - Width 5.000 in
Dimensions 5.5 in x 5 in x 3 in

Details

Color Black
Type Terminal Block
Item Em Rplcement Fem Conn Bl Lf
Application For use with E Series lighting.
Special Features Female connection block for E Series lighting.
Series EZ
Package Net Weight 0.29

Description

Em Rplcement Fem Conn Bl Lf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.