Shop All Electrical Box Covers
Killark
Electrical Box Cover, Rectangular, Aluminum, Copper Free
Mfr # 2FSQ
Zoro # G1100878
product price: $177.99
/ea
Sold in multiples of 8 for $1,423.92
Free Shipping & Returns
$1,423.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 6.875 in
- Material Aluminum, Copper Free
- Color Gray
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 2FSQ
- Zoro # G1100878
- UPC # 783936192628
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 6.875 in |
Each - Width | 6.875 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Aluminum, Copper Free |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Package Net Weight | 2.19 |
Special Features | FSQ Series boxes are made with individual cover openings so any combination of devices may be assembled. Any assembly is suitable for wet and damp locations when it consists of the box and a cover suitable for wet and damp locations. |
Series | F |
Number of Outlet | 2 |
Finish Type | Powder Epoxy Paint |
UPC | 783936000000 |
Number Of Outlets | 2 |
Type | Device Box |
Carton Quantity | 8 |
Description
Device Box,2 Gang,Shallow,Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Electrical Box Cover, Square, 1 Gang, Aluminum, Blank (X-10)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 3.5, Steel/Gray (CHKO663)
- Killark Electrical Box Covers