Shop All Electrical Box Covers
Killark
Electrical Box Cover, Copper-free aluminum, Toggle Switch
Mfr # XCS-0B1
Zoro # G0834130
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aluminum Cover With Push Button
- Material Copper-free aluminum
- Cover Type Toggle Switch
- Length 6-1/4 in
- Sub-Category Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XCS-0B1
- Zoro # G0834130
- UPC # 783936890050
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-1/4 in |
Width | 6 in |
Depth | 1-3/4 in |
Height | 4-1/4 in |
Size | 6.25 in x 6 in x 4.25 in |
Each - Width | 6.000 in |
Dimensions | 6.25 in x 6 in x 4.25 in |
Description
Monentary Contact Switch W/ Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 90A, 600V AC, Non-Indicating (JTD090)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- Killark Electrical Box Covers