Shop All Electrical Box Covers
Killark
Electrical Box Cover, Copper-free aluminum, Blank
Mfr # GRM-BC
Zoro # G0834237
product price: $141.99
/ea
Sold in multiples of 5 for $709.95
Free Shipping & Returns
$709.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Blank
- Type Blank Cover
- Material Copper-free aluminum
- Width 1-3/4 in
- Length 6.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GRM-BC
- Zoro # G0834237
- UPC # 783936233482
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 1-3/4 in |
Length | 6.219 in |
Height | 6.219 in |
Size | 6.219 in x 1.75 in x 6.219 in |
Each - Width | 1.750 in |
Dimensions | 6.219 in x 1.75 in x 6.219 in |
Details
Item | Electrical Box Cover |
Cover Type | Blank |
Type | Blank Cover |
Material | Copper-free aluminum |
Sub-Category | Covers |
Color | Gray |
Application | For use with GRM Series enclosures. |
Special Features | Blank cover for GRM Series enclosures. |
Series | GR Enclosures |
CSA File Number | LR11716 |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups B, C, D;Class I, Zones 1 & 2, Groups IIB+H2, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
UL File Number | E10514 / E83696 |
Description
Blank Cover For 2Llt5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FG)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- CANTEX Cover 2G Combo Hvdty Gry (5133345B)
- Killark Electrical Box Covers