Shop All Electrical Box Covers
Killark
Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free, Toggle Switch
Mfr # 3FST
Zoro # G1100990
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Cover Type Toggle Switch
- Length 6.88 in
- Width 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 3FST
- Zoro # G1100990
- UPC # 783936193526
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6.88 in |
Width | 3-3/4 in |
Height | 5-1/2 in |
Size | 6.88 in x 3.75 in x 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Each - Width | 3.750 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Aluminum, Copper Free |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | For standard and hostile locations. |
Special Features | Cast metallic covers with electrostatically applied powder coating. |
Package Net Weight | 0.82 |
Carton Quantity | 2 |
Type | Device Box Cover With Gasket |
UPC | 783936000000 |
Finish Type | Powder Epoxy Paint |
Series | F |
Description
Cover,3 Gang,2 Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3663)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- HUBBELL 888 4.69 in. 30-16 Square Receptacle Cover (3089596)
- Killark Electrical Box Covers