Shop All Electrical Box Covers
Killark
Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free
Mfr # 3FSQ
Zoro # G1101042
product price: $229.99
/ea
Sold in multiples of 4 for $919.96
Free Shipping & Returns
$919.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Length 7 in
- Width 1 in
- Material Aluminum, Copper Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 3FSQ
- Zoro # G1101042
- UPC # 783936192642
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 7 in |
Width | 1 in |
Height | 8 in |
Size | 7 in x 1 in x 8 in |
Each - Width | 1.000 in |
Dimensions | 7 in x 1 in x 8 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Material | Aluminum, Copper Free |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Finish Type | Powder Epoxy Paint |
Package Net Weight | 2.73 |
UPC | 783936000000 |
Number of Outlet | 3 |
Special Features | FSQ Series boxes are made with individual cover openings so any combination of devices may be assembled. Any assembly is suitable for wet and damp locations when it consists of the box and a cover suitable for wet and damp locations. |
Type | Device Box |
Number Of Outlets | 3 |
Carton Quantity | 4 |
Series | F |
Description
Device Box,3 Gang,Blank,Shallow,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- Killark Electrical Box Covers