Shop All Electrical Box Covers
Killark
Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free
Mfr # 3FS
Zoro # G1101009
product price: $91.39
/ea
Sold in multiples of 8 for $731.12
Free Shipping & Returns
$731.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Width 1 in
- Length 7 in
- Material Aluminum, Copper Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 3FS
- Zoro # G1101009
- UPC # 783936192048
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 1 in |
Length | 7 in |
Height | 6 in |
Dimensions | 7 in x 1 in x 6 in |
Each - Width | 1.000 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Material | Aluminum, Copper Free |
Color | Gray |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Series | F |
Type | Device Box |
Finish Type | Powder Epoxy Paint |
Package Net Weight | 1.95 |
Number Of Outlets | 3 |
Carton Quantity | 8 |
Description
Device Box,3 Gang,Shallow,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 80A, 600V AC, Non-Indicating (LSRK080)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FG)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv (CSKOG884)
- Killark Electrical Box Covers