Shop All Electrical Box Covers
Killark
Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free
Mfr # 3FDQ
Zoro # G1101027
product price: $191.99
/ea
Sold in multiples of 5 for $959.95
Free Shipping & Returns
$959.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Width 1 in
- Length 6 in
- Material Aluminum, Copper Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 3FDQ
- Zoro # G1101027
- UPC # 783936150833
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 1 in |
Length | 6 in |
Height | 8 in |
Size | 6 in x 1 in x 8 in |
Each - Width | 1.000 in |
Dimensions | 6 in x 1 in x 8 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Material | Aluminum, Copper Free |
Color | Gray |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Series | F |
Carton Quantity | 5 |
Number Of Outlets | 3 |
Package Net Weight | 3.73 |
Type | Device Box |
Number of Outlet | 3 |
Finish Type | Powder Epoxy Paint |
Special Features | FDQ Series boxes are made with individual cover openings so any combination of devices may be assembled. Any assembly is suitable for wet and damp locations when it consists of the box and a cover suitable for wet and damp locations. |
Description
Device Box,3 Gang,Deep, Alum,Ind Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- POLARIS Insulated Multitap Connector, 5.52 In. L (IPLD250-6B)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- Killark Electrical Box Covers